Apply to be a TradeMaster!
Main product image of 1-1/4" Normally Open 2-Way Solenoid Valve (120/60AC)
Magnifying glass
Hover image to zoom

1-1/4" Normally Open 2-Way Solenoid Valve (120/60AC)

SKU:
8210G018
Rating:
(0)
Q&A:
(0)
1-1/4" Normally Open 2-Way Solenoid Valve (120/60AC)
Magnifying glass
Hover image to zoom
$731.89 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
15 Cv
Product Highlight: Max Temp (F)
125°F Max Temp

Specs

–
Size:

1-1/4"

Flow Capacity (Cv):

15

Hertz:

60

Voltage:

120v

Max Temp (F):

125°F

Position:

Normally Open

Flow type:

High Flow

Wattage:

16.1 (AC)

Body Pattern:

2-Way

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy