Shop Klein Tools Limited Time Promotion
Main product image of 3/4" 2-Way Normally Closed Solenoid Valve, 6 CV (24v)
Magnifying glass
Hover image to zoom

3/4" 2-Way Normally Closed Solenoid Valve, 6 CV (24v)

SKU:
8210G026-24V
Rating:
(0)
Q&A:
(0)
3/4" 2-Way Normally Closed Solenoid Valve, 6 CV (24v)
Magnifying glass
Hover image to zoom
$559.58 each
In Stock
In Stock
Get 6 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
6 Cv

Description

–
(8210G26-24V) 3/4" 2-Way Normally Closed Solenoid Valve, 6 CV (24v)

Product Features
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, Laundry equipment, Air compressors, Industrial water control, Pumps

Specs

–
Size:

3/4"

Connection Type:

Threaded

Flow Capacity (Cv):

6

Voltage:

24V

Body Pattern:

2-Way

Wattage:

16.1

Max AC Water:

300

MAX AC LT. OIL:

200

Max AC Air:

350

Flow type:

High Flow

Position:

Normally Closed

Features:

NEMA 4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy