| Connection Type: | Threaded |
|---|---|
| Size: | 1/2" |
| Voltage: | 24V |
| Flow Capacity (Cv): | 4 |
| Body Pattern: | 2-Way |
| Wattage: | 10.1 |
| Fluid Temperature Range: | 180 F Max |
| Features: | NEMA 4X NEMA 4 |
| Lead Free: | Yes |
| Position: | Normally Closed |
| Flow type: | High Flow |
| Max AC Air: | 150 |
| Max AC Water: | 150 |