Apply to be a TradeMaster!
Main product image of 3/4" Normally Closed, 2-Way Brass Solenoid Valve (120/60VAC)
Magnifying glass
Hover image to zoom

3/4" Normally Closed, 2-Way Brass Solenoid Valve (120/60VAC)

SKU:
8210G095HW
Rating:
(0)
Q&A:
(0)
3/4" Normally Closed, 2-Way Brass Solenoid Valve (120/60VAC)
Magnifying glass
Hover image to zoom
$286.13 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
5 Cv

Specs

–
Size:

3/4"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Brass

Voltage:

120v

Hertz:

60

Flow Capacity (Cv):

5

Max Temp (F):

210°F

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy