| Size: | 2" |
|---|---|
| Connection Type: | Threaded |
| Flow Capacity (Cv): | 43 |
| Voltage: | 208V |
| Wattage: | 6.1 (AC) 11.6 (DC) |
| Body Pattern: | 2-Way |
| Max Fluid Temp: | 180°F (AC) 150°F (DC) |
| Features: | NEMA 4X NEMA 4 |
| Flow type: | High Flow |
| Position: | Normally Closed |
| Thread Type: | Female |
| Thread Size: | 2" |
| Material: | Brass |
| Pressure Rating: | 150 psi (Air-Inert Gas - MAX AC) 90 psi (Lt. Oil @ 300 SSU - MAX AC) 125 psi (Water - MAX AC) 50 psi (Water - MAX DC) 50 psi (Light Oil @ 300 SSU - MAX DC) 50 psi (Air-Inert Gas - MAX DC) |