| Size: | 2" |
|---|---|
| Connection Type: | Threaded |
| Flow Capacity (Cv): | 45 |
| Voltage: | 24V |
| Wattage: | 16.1 (AC) |
| Body Pattern: | 2-Way |
| Max Fluid Temp: | 180°F (AC) |
| Features: | NEMA 4 NEMA 4X |
| Position: | Normally Open |
| Thread Type: | Female |
| Thread Size: | 2" |
| Material: | Brass |
| Pressure Rating: | 125 psi (Air-Inert Gas - MAX AC) 125 psi (Light Oil @ 300 SSU - MAX AC) 125 psi (Water - MAX AC) |