| Size: | 1/2" |
|---|---|
| Connection Type: | Threaded |
| Flow Capacity (Cv): | 2.2 |
| Voltage: | 480V |
| Body Pattern: | 2-Way |
| Max Fluid Temp: | 150°F (DC) 180°F (AC) |
| Features: | NEMA 4 NEMA 4X |
| Flow type: | High Flow |
| Position: | Normally Closed |
| Thread Type: | Female |
| Material: | Brass |
| Pressure Rating: | 125 psi (Water - MAX AC) 150 psi (Air-Inert Gas - MAX AC) 90 psi (Lt. Oil @ 300 SSU - MAX AC) 50 psi (Air-Inert Gas - MAX DC) 50 psi (Light Oil @ 300 SSU - MAX DC) 50 psi (Water - MAX DC) |