Apply to be a TradeMaster!
Main product image of 1/2" NPT Normally Closed Solenoid Valve, 4 CV (120V)
Magnifying glass
Hover image to zoom

1/2" NPT Normally Closed Solenoid Valve, 4 CV (120V)

SKU:
8210G227
Rating:
(1)
Q&A:
(0)
1/2" NPT Normally Closed Solenoid Valve, 4 CV (120V)
Magnifying glass
Hover image to zoom
$477.03 each
In Stock
In Stock
Get 2 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4 Cv

Description

–
Features
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include:
    • Car wash
    • Laundry equipment
    • Air compressors
    • Industrial water control
    • Pumps


Specs

–
Size:

1/2"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Flow Capacity (Cv):

4

Voltage:

120v

Material:

Brass

Max Fluid Temp:

180°F (AC)

125°F (DC)

Pressure Rating:

300 psi (Water - MAX AC)

300 psi (Water - MAX DC)

Wattage:

17.1/F (AC)

40.6/F (DC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product!

This is a great product I use it to perform water hammer testing on components. These are cycle test were i open and close this valve 150K cycles per component. I do hundreds of components a year and only have to replace these valves every two to three years.
jp
America
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy