Apply to be a TradeMaster!
3/4" Normally Open 2-Way Solenoid Valve for Hot Water, 5.5 Cv (120V)

3/4" Normally Open 2-Way Solenoid Valve for Hot Water, 5.5 Cv (120V)

SKU:
8210G35LF
Rating:
(0)
Q&A:
(0)
3/4" Normally Open 2-Way Solenoid Valve for Hot Water, 5.5 Cv (120V)
$462.86 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection

Specs

–
Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Size:

3/4"

Voltage:

120v

Body Pattern:

2-Way

Max AC Water:

210

PSI Range:

0-150 PSI

Features:

NEMA 4X

Flow type:

High Flow

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy