Apply to be a TradeMaster!
Main product image of 1" Normally Closed Solenoid Valve, 13 CV (12 DC)
Magnifying glass
Hover image to zoom

1" Normally Closed Solenoid Valve, 13 CV (12 DC)

SKU:
8210G4-12VDC
Rating:
(1)
Q&A:
(0)
1" Normally Closed Solenoid Valve, 13 CV (12 DC)
Magnifying glass
Hover image to zoom
$415.31 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
12 VDC
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
13 Cv

Description

–
Specifications:
  • Solenoid Valve
  • 2 Way Normally Closed
  • 1" NPT
  • 12 VDC
  • 13 Cv
  • 5-125 PSI Air, Water, and Light Oil
  • Pilot Operated
  • General Service Brass Body with NBR Seals and Nema 4X Enclosure

Specs

–
Size:

1"

Connection Type:

Threaded

Flow Capacity (Cv):

13

Voltage:

12 VDC

Body Pattern:

2-Way

Max AC Water:

125

MAX AC LT. OIL:

125

Max AC Air:

125

Wattage:

6.1

Flow type:

High Flow

Features:

NEMA 4X

NEMA 4

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Amazing selection and inventory

Supply house is my go-to company for most HVAC and plumbing supplies. They have an amazing inventory,fast shipping, great customer service and the prices are typically the cheapest I can find. For me it's a no brainer.
James B
Reno Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy