Apply to be a TradeMaster!
Main product image of 1" Normally Closed, 2-Way Solenoid Valve, 13 Cv (120 V)
Magnifying glass
Hover image to zoom

1" Normally Closed, 2-Way Solenoid Valve, 13 Cv (120 V)

SKU:
8210G54-120VAC
Rating:
(0)
Q&A:
(0)
1" Normally Closed, 2-Way Solenoid Valve, 13 Cv (120 V)
Magnifying glass
Hover image to zoom
$339.40 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
13 Cv

Description

–
1" Normally Closed, 2-Way Solenoid Valve, 13 Cv (120 V)

Note: Image may not represent actual product.

Specs

–
Size:

1"

Voltage:

120v

Body Pattern:

2-Way

Flow Capacity (Cv):

13

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy