Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Normally Closed Solenoid Valve, 4 CV (120V)
Magnifying glass
Hover image to zoom

1/2" NPT 2-Way Normally Closed Solenoid Valve, 4 CV (120V)

SKU:
8210G7
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way Normally Closed Solenoid Valve, 4 CV (120V)
Magnifying glass
Hover image to zoom
$260.26 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4 Cv

Specs

–
Connection Type:

Threaded

Size:

1/2"

Flow Capacity (Cv):

4

Body Pattern:

2-Way

Voltage:

120v

Fluid Temperature Range:

180 F Max

Features:

NEMA 4X

NEMA 4

Position:

Normally Closed

Flow type:

High Flow

Max AC Water:

300

Max AC Air:

300

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy