Apply to be a TradeMaster!
1-1/4" Normally Closed 2-Way Solenoid Valve, 15 Cv (24 VDC)

1-1/4" Normally Closed 2-Way Solenoid Valve, 15 Cv (24 VDC)

SKU:
8210G8-24VDC
Rating:
(0)
Q&A:
(0)
1-1/4" Normally Closed 2-Way Solenoid Valve, 15 Cv (24 VDC)
$446.54 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24 VDC
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
15 Cv

Description

–
Valve,Solenoid, 2 Way Normally Closed, 1 1/4", NPT, 24Vdc, 15 Cv 5-125 PSI Air, Water, and Light Oil Pilot Operated General Service Brass Body with NBR Seals and Nema 4X Enclosure

Features & Benefits
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Section 1417 compliance
  • Industrial applications include: - Car wash - Laundry equipment - Air compressors - Industrial water control - Pumps

Specs

–
Size:

1-1/4"

Voltage:

24 VDC

Flow Capacity (Cv):

15

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy