Apply to be a TradeMaster!
Main product image of 3/4" Normally Closed Solenoid Valve w/ Manual Operator, 5 CV (24VDC)
Magnifying glass
Hover image to zoom

3/4" Normally Closed Solenoid Valve w/ Manual Operator, 5 CV (24VDC)

SKU:
8210G95MO-24VDC
Rating:
(0)
Q&A:
(0)
3/4" Normally Closed Solenoid Valve w/ Manual Operator, 5 CV (24VDC)
Magnifying glass
Hover image to zoom
$497.84 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
5 Cv

Description

–
3/4" Normally Closed Solenoid Valve w/ Manual Operator, 5 CV (24VDC)

Note: This image may not represent the actual item.

Specs

–
Connection Type:

Threaded

Size:

3/4"

Flow Capacity (Cv):

5

Body Pattern:

2-Way

Wattage:

10.1

Voltage:

24V

Fluid Temperature Range:

180 F Max

Features:

NEMA 4X

NEMA 4

Position:

Normally Closed

Flow type:

High Flow

Max AC Air:

150

Max AC Water:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy