Apply to be a TradeMaster!
Main product image of 1/2" Normally Closed Solenoid Valve, LP (120v)
Magnifying glass
Hover image to zoom

1/2" Normally Closed Solenoid Valve, LP (120v)

SKU:
8210H106B
Rating:
(1)
Q&A:
(0)
1/2" Normally Closed Solenoid Valve, LP (120v)
Magnifying glass
Hover image to zoom
$198.90 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.6 Cv

Description

–
Features
  • 2-way normally closed operation
  • For liquid petroleum gases (propane) in both liquified and gaseous states
  • Applications such as grain dryers, incinerators, space heaters, etc
  • Mountable in any position
  • LP Gas (Propane)

Specs

–
Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

3.6

Voltage:

120v

Wattage:

17.1

Body Pattern:

2-Way

Max Fluid Temp:

125°F (DC)

Features:

NEMA 4X

Flow type:

High Flow

Fuel Type:

Propane

Position:

Normally Closed

Thread Type:

Female

Thread Size:

1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality product.

I wish the valve had a 1/8" tap for checking gas pressure.
Sparky
Chicopee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy