Apply to be a TradeMaster!
Main product image of 1" 2-Way Normally Closed Gas Solenoid Valve (1,132,300 BTU)
Magnifying glass
Hover image to zoom

1" 2-Way Normally Closed Gas Solenoid Valve (1,132,300 BTU)

SKU:
8214250CSA
Rating:
(0)
Q&A:
(0)
1" 2-Way Normally Closed Gas Solenoid Valve (1,132,300 BTU)
Magnifying glass
Hover image to zoom
$545.39 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
21 Cv
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
Features:
  • Unique double disc design with overtravel provides redundant sealing for leak tight shutoff
  • Visual indication of open and shut position (Suffix “VI” & “C”)
  • Proof of closure switch 1 amp & visual indicator (Suffix “C”)
  • Silicon free construction (Suffix “SF”)
  • For on-off control of fuel gas in commercial and industrial gas burners
  • 1/8" NPT pipe taps with plugs for routine testing
  • Optional flange adapters for ease of installation and service

Specs

–
Capacity:

1132300

Size:

1"

Flow Capacity (Cv):

21

Voltage:

120v

Max Temp (F):

125°F

Position:

Normally Closed

Flow type:

High Flow

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy