Apply to be a TradeMaster!
Main product image of 2" NPT 2-Way Normally Closed Solenoid Valve (120v)
Magnifying glass
Hover image to zoom

2" NPT 2-Way Normally Closed Solenoid Valve (120v)

SKU:
8214280CSA
Rating:
(0)
Q&A:
(0)
2" NPT 2-Way Normally Closed Solenoid Valve (120v)
Magnifying glass
Hover image to zoom
$1,048.93 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
55 Cv

Description

–
Specifications:
  • 2" NPT or Flange
  • 2-Way Normally Closed
  • 120v
  • 55 Cv
  • 2,940,500 btu/hr
  • 0-5 PSI Fuel Gas Shutoff Valve with Aluminum Body, NBR Seals, and Nema 1 Enclosure

Specs

–
Capacity (BTU):

2940500

Size:

2"

Connection Type:

Threaded

Flow Capacity (Cv):

55

Voltage:

120v

Body Pattern:

2-Way

Material:

Aluminum

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy