Apply to be a TradeMaster!
Main product image of 3/4" 2-Way Gas Solenoid Blocking Valve (247,500 BTU)
Magnifying glass
Hover image to zoom

3/4" 2-Way Gas Solenoid Blocking Valve (247,500 BTU)

SKU:
8214G030
Rating:
(1)
Q&A:
(0)
3/4" 2-Way Gas Solenoid Blocking Valve (247,500 BTU)
Magnifying glass
Hover image to zoom
$202.24 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
5.1 Cv
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
Aluminum valves can be used in both double block and vent gas burners. Features:
  • 2-way normally closed operation
  • Unique double disc design with overtravel provides redundant sealing for leak tight shutoff
  • Die-cast aluminum bodies
  • Zero differential piloted diaphragm
  • For on-off control of fuel gas in commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and downstream pipe taps with plugs for routine testing

Specs

–
Capacity:

247500 BTU

Flow Capacity (Cv):

5.1

Size:

3/4"

Voltage:

120v

Max Temp (F):

125°F

Position:

Normally Closed

Flow type:

High Flow

Body Pattern:

2-Way

Features:

NEMA 4

NEMA 4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Price with greeat delivery

Bought this product for a repair on an industrial piece of equipment. The purchasing online and the speed of delivery were very efficient.
Heat treat
Wytheville, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy