Apply to be a TradeMaster!
1-1/2" 2-Way Normally Open Gas Vent Valve (1,615,250 BTU)

1-1/2" 2-Way Normally Open Gas Vent Valve (1,615,250 BTU)

SKU:
8214G74
Rating:
(0)
Q&A:
(0)
1-1/2" 2-Way Normally Open Gas Vent Valve (1,615,250 BTU)
$1,043.61 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Size
1-1/2"
Product Highlight: Flow Capacity (Cv)
35 Cv

Description

–
  • 2-way normally open operation
  • Unique double disc design with overtravel provides redundant sealing for leak tight shutoff in the closed (energized) position
  • Visual indication of open & shut position (suffix C)
  • Proof of Closure Switch 1 amp (suffix C)
  • Valves provided with 1/8" NPT downstream pipe tap with plug for routine testing

Specs

–
Size:

1-1/2"

Capacity:

1615250

Flow Capacity (Cv):

35

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy