Apply to be a TradeMaster!
Main product image of 1-1/2" NPT, 2-Way Normally Closed Aluminum Solenoid Valve, 1,9000,000 BtuH (24 VAC)
Magnifying glass
Hover image to zoom

1-1/2" NPT, 2-Way Normally Closed Aluminum Solenoid Valve, 1,9000,000 BtuH (24 VAC)

SKU:
8215B70-24V
Rating:
(0)
Q&A:
(0)
1-1/2" NPT, 2-Way Normally Closed Aluminum Solenoid Valve, 1,9000,000 BtuH (24 VAC)
Magnifying glass
Hover image to zoom
$648.28 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
35 Cv
Product Highlight: Material
Aluminum
Product Highlight: Pressure Rating
25 psi

Description

–
Solenoid Valve, 2 Way Normally Closed, 1 1/2", NPT, 24Vac, 35 Cv 1,900,000 btu/hr 0-25 PSI Air-Fuel Gas Shutoff Valve with Aluminum Body, NBR Seals, and Nema 1 Enclosure

Specs

–
Capacity:

1900000 BTU/hr

Voltage:

24V

Position:

Normally Closed

Flow Capacity (Cv):

35

Flow type:

High Flow

Body Pattern:

2-Way

Enclosure Type:

NEMA-1

Material:

Aluminum

Pressure Rating:

25 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy