Apply to be a TradeMaster!
Main product image of 1" 2-Way Normally Open Low Pressure Gas Solenoid Valve (0-25 PSI)
Magnifying glass
Hover image to zoom

1" 2-Way Normally Open Low Pressure Gas Solenoid Valve (0-25 PSI)

SKU:
8215C053
Rating:
(0)
Q&A:
(1)
1" 2-Way Normally Open Low Pressure Gas Solenoid Valve (0-25 PSI)
Magnifying glass
Hover image to zoom
$642.75 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
22 Cv

Description

–
Solenoid pilot operated aluminum body valves for use in air or inert gas. For pipe sizes from 1/2" to 3" NPT, with pressure ranges from 5 PSI to 125 PSI. Available in normally open or normally closed.

Features:
  • Lightweight, Low-Cost Valves for Air Service
  • Ideal for low Pressure Applications
  • Provides High Flow, Cv Up to 138
  • Air and Vacuum Service

Specs

–
Size:

1"

Application:

Plumbing

Connection Type:

Threaded

Voltage:

120v

Flow Capacity (Cv):

22

Max Pressure (PSI):

25

Body Pattern:

2-Way

Max Temp (F):

125°F

Material:

Aluminum

Capacity (BTU):

1191750

Flow type:

High Flow

Power Requirements:

120/60 VAC

Position:

Normally Open

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: In need a valve that will close when there is an interruption in the gas flow for a 3/4" low pressure natural gas line. This line serves a commercial gas stove where the six pilot light flames are always on. Should there be an interruption in the gas flow the pilot lights would go off and when the gas pressure resumes, gas will fill the room from the 6 pilots. Do you have a devise that will work?

Asked by Dave 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dave, thanks for writing in. These valves will only open/close when there is an interruption to the power, not an interruption to the media flow. This being the case, unfortunately it does not look like we have anything that will fit those needs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy