Apply to be a TradeMaster!
Main product image of 1-1/2" 2-Way Normally Open Low Pressure Gas Solenoid Valve (0-25 PSI)
Magnifying glass
Hover image to zoom

1-1/2" 2-Way Normally Open Low Pressure Gas Solenoid Valve (0-25 PSI)

SKU:
8215C073CSA
Rating:
(0)
Q&A:
(0)
1-1/2" 2-Way Normally Open Low Pressure Gas Solenoid Valve (0-25 PSI)
Magnifying glass
Hover image to zoom
$866.15 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
37 Cv

Description

–
Solenoid pilot operated aluminum body valves for use in air or inert gas. For pipe sizes from 1/2" to 3" NPT, with pressure ranges from 5 PSI to 125 PSI. Available in normally open or normally closed.

Features:
  • Lightweight, Low-Cost Valves for Air Service
  • Ideal for low Pressure Applications
  • Provides High Flow, Cv Up to 138
  • Air and Vacuum Service

Specs

–
Application:

Plumbing

Size:

1-1/2"

Connection Type:

Threaded

Voltage:

120v

Flow Capacity (Cv):

37

Max Pressure (PSI):

25

Body Pattern:

2-Way

Max Temp (F):

125°F

Material:

Aluminum

Capacity (BTU):

1988250

Flow type:

High Flow

Power Requirements:

120/60 VAC

Position:

Normally Open

Ambient Temperature:

32°F to 104°F (DC)

32°F to 125°F (AC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy