Apply to be a TradeMaster!
Main product image of 2" Aluminum Solenoid Air Valve, 3,100,000 BTUH Max (120v)
Magnifying glass
Hover image to zoom

2" Aluminum Solenoid Air Valve, 3,100,000 BTUH Max (120v)

SKU:
8215C083
Rating:
(0)
Q&A:
(0)
2" Aluminum Solenoid Air Valve, 3,100,000 BTUH Max (120v)
Magnifying glass
Hover image to zoom
$1,422.06 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
58 Cv
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
Features
  • Lightweight, low-cost valves for air service
  • Ideal for low pressure applications
  • Provides high flow, Cv up to 138 (Kv 118)
  • Air and vacuum service


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.
  • Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; RedHat - Explosionproof and Raintight, Types 3, 7, and 9. (Except EF8215A40 and EF8215A90, which are suitable for Types 3 and 7 (C and D) only and have a T2B temperature rating code.)

Specs

–
Size:

2"

Capacity:

3100000 BTU

Flow Capacity (Cv):

58

Voltage:

120v

Max Temp (F):

125°F

Position:

Normally Open

Flow type:

High Flow

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy