Apply to be a TradeMaster!
Main product image of 2" Aluminum Solenoid Air Valve, 3,100,000 BTUH Max (24v)
Magnifying glass
Hover image to zoom

2" Aluminum Solenoid Air Valve, 3,100,000 BTUH Max (24v)

SKU:
8215C083-24V
Rating:
(0)
Q&A:
(0)
2" Aluminum Solenoid Air Valve, 3,100,000 BTUH Max (24v)
Magnifying glass
Hover image to zoom
$1,357.42 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
24V
Product Highlight: Size
2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
NPT Connection
Product Highlight: Flow Capacity (Cv)
58 Cv

Description

–
2" Aluminum Solenoid Air Valve, 3,100,000 BTUH Max (24v)

Specs

–
Capacity:

3100000 BTU

Flow Capacity (Cv):

58

Connection Type:

NPT

Size:

2"

Voltage:

24V

Max Temp (F):

125°F

Position:

Normally Open

Flow type:

High Flow

Enclosure Type:

NEMA-1

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy