| Size: | 1" |
|---|---|
| Application: | Plumbing |
| Connection Type: | Threaded |
| Voltage: | 120v |
| Flow Capacity (Cv): | 22 |
| Max Pressure (PSI): | 25 |
| Body Pattern: | 2-Way |
| Max Temp (F): | 125°F |
| Material: | Aluminum |
| Capacity (BTU): | 1191750 |
| Flow type: | High Flow |
| Power Requirements: | 120/60 VAC |
| Position: | Normally Open |
| Ambient Temperature: | 32°F to 125°F (AC) 32°F to 104°F (DC) |
Hi Dave, thanks for writing in. These valves will only open/close when there is an interruption to the power, not an interruption to the media flow. This being the case, unfortunately it does not look like we have anything that will fit those needs.