Apply to be a TradeMaster!
1-1/2" NPT 2-Way Normally Open Solenoid Valve, 37 CV (120v)

1-1/2" NPT 2-Way Normally Open Solenoid Valve, 37 CV (120v)

SKU:
8215C73
Rating:
(0)
Q&A:
(0)
1-1/2" NPT 2-Way Normally Open Solenoid Valve, 37 CV (120v)
$1,034.74 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
37 Cv

Description

–


Features
  • Lightweight, low-cost valves for air service
  • Ideal for low pressure applications
  • Provides high flow
  • Air and vacuum service

Specs

–
Connection Type:

Threaded

Size:

1-1/2"

Flow Capacity (Cv):

37

Body Pattern:

2-Way

Capacity (BTU):

1988250

Voltage:

120v

Position:

Normally Open

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy