Apply to be a TradeMaster!
1/2" 2-Way Normally Closed Air Service Solenoid Valve, 4.8 Cv (120V)

1/2" 2-Way Normally Closed Air Service Solenoid Valve, 4.8 Cv (120V)

SKU:
8215G002
Rating:
(0)
Q&A:
(0)
1/2" 2-Way Normally Closed Air Service Solenoid Valve, 4.8 Cv (120V)
$250.37 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
4.8 Cv
Product Highlight: Wattage
6.1 Watts

Description

–
1/2" NPT 2 Way Normally Closed 120Vac, 4.8 Cv 5-125 PSI Air Service Valve with Aluminum Body, NBR Seals, and Nema 4X Enclosure Solenoid Valve

Specs

–
Size:

1/2"

Flow Capacity (Cv):

4.8

Voltage:

120v

Wattage:

6.1

Body Pattern:

2-Way

Max Temp (F):

125°F

Material:

Aluminum

Position:

Normally Closed

Enclosure Type:

NEMA-4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy