Apply to be a TradeMaster!
Main product image of 3/4" 2-Way Normally Closed Air & Vacuum Solenoid Valve (120/60v)
Magnifying glass
Hover image to zoom

3/4" 2-Way Normally Closed Air & Vacuum Solenoid Valve (120/60v)

SKU:
8215G003
Rating:
(0)
Q&A:
(0)
3/4" 2-Way Normally Closed Air & Vacuum Solenoid Valve (120/60v)
Magnifying glass
Hover image to zoom
$233.94 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
5.1 Cv

Description

–
Asco 3/4" 2-Way Normally Closed Air & Vacuum Solenoid Valve (120/60v).

Features:
  • Lightweight, low-cost valves for air service
  • deal for low pressure applications
  • Provides high flow, Cv up to 138 (Kv 118)
  • Air and vacuum service

Specs

–
Application:

Plumbing

Size:

3/4"

Connection Type:

Threaded

Voltage:

120v

Flow Capacity (Cv):

5.1

Wattage:

6.1

Body Pattern:

2-Way

Max Temp (F):

125°F

Material:

Aluminum

Position:

Normally Closed

Flow type:

High Flow

Ambient Temperature:

32°F to 104°F (DC)

32°F to 125°F (AC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy