Apply to be a TradeMaster!
Main product image of 1/2" Aluminum Solenoid Air Valve, 238,500 BtuH Max (120v)
Magnifying glass
Hover image to zoom

1/2" Aluminum Solenoid Air Valve, 238,500 BtuH Max (120v)

SKU:
8215G020B
Rating:
(0)
Q&A:
(0)
1/2" Aluminum Solenoid Air Valve, 238,500 BtuH Max (120v)
Magnifying glass
Hover image to zoom
$270.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
4.4 Cv
Product Highlight: Height (Inches)
4.03125" Height

Description

–
1/2" Aluminum Solenoid Air Valve, 238,500 BtuH Max (120v)

Features:
    Lightweight, low-cost valves for air service
  • Ideal for low pressure applications
  • Provides high flow, Cv up to 138 (Kv 118)
  • Air and vacuum service
  • Type - Gas Shuttoff
  • Number of Ways - 2
  • Configuration - Normally Closed
  • Body Material - Aluminum
  • Pipe Size - 1/2"
  • Orifice Diameter -3/4"
  • Max Operating Pressure Differential Air/Inert Gas - 50
  • CV Flow Factor - 4.4
  • Fuel Capacity (BTUH) - 238,500
  • PSI Differential Min. - 0
  • OPD Range (PSI) - 50
  • Min Fluid Ambient Temp. (F) 32
  • Max Fluid Temp (F) - 125
  • Watts - 10.1
  • Voltage - 120/110
  • HZ 60
  • Coil Insulation Class - F
  • Coil Key - B
  • Coil Enclosure - NEMA Type 4,4X
  • Length - 2-3/4"
  • Width - 2-23/64"
  • Height - 4-1/32"
  • Center Line PIpe Center Size - 3-15/32"
  • Agency Compliance - UL, FM, CSA

Specs

–
Capacity:

238500 BTU

Size:

1/2"

Position:

Normally Closed

Flow Capacity (Cv):

4.4

Voltage:

120v

Flow type:

High Flow

Body Pattern:

2-Way

Features:

NEMA 4

NEMA 4X

Height (Inches):

4.03125"

Width (Inches):

2-23/64"

Length (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy