Apply to be a TradeMaster!
Main product image of 1" Normally Closed Aluminum Solenoid Air/Gas Valve (0-25 psi)
Magnifying glass
Hover image to zoom

1" Normally Closed Aluminum Solenoid Air/Gas Valve (0-25 psi)

SKU:
8215G50-12VDC
Rating:
(0)
Q&A:
(0)
1" Normally Closed Aluminum Solenoid Air/Gas Valve (0-25 psi)
Magnifying glass
Hover image to zoom
$528.43 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
12 VDC
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
21 Cv

Description

–
1" Normally Closed Aluminum Solenoid Air/Gas Valve (0-25 psi)

  • Lightweight, low-cost valves for air service
  • Ideal for low pressure applications
  • Provides high flow, Cv up to 138 (Kv 118)
  • Air and vacuum service

Specs

–
Capacity:

1119000 BTU

Size:

1"

Voltage:

12 VDC

Position:

Normally Closed

Flow Capacity (Cv):

21

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy