Apply to be a TradeMaster!
Main product image of 2" Aluminum Solenoid Air Valve, Normally Closed, 0-15 PSI (24v)
Magnifying glass
Hover image to zoom

2" Aluminum Solenoid Air Valve, Normally Closed, 0-15 PSI (24v)

SKU:
8215G80-24VDC
Rating:
(0)
Q&A:
(0)
2" Aluminum Solenoid Air Valve, Normally Closed, 0-15 PSI (24v)
Magnifying glass
Hover image to zoom
$1,058.30 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
138 Cv

Description

–
Features:
  • Lightweight, low-cost valves for air service
  • Ideal for low pressure applications
  • Provides high flow, Cv up to 138 (Kv 118)
  • Air and vacuum service

Specs

–
Size:

2"

Position:

Normally Closed

Flow Capacity (Cv):

138

Voltage:

24V

Pressure Range:

0 to 15 psi

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy