Apply to be a TradeMaster!
Main product image of 1-1/2" NPT Normally Closed 2-Way Hot Water/Steam Solenoid Valve (240VAC)
Magnifying glass
Hover image to zoom

1-1/2" NPT Normally Closed 2-Way Hot Water/Steam Solenoid Valve (240VAC)

SKU:
8220G011-240V
Rating:
(1)
Q&A:
(0)
1-1/2" NPT Normally Closed 2-Way Hot Water/Steam Solenoid Valve (240VAC)
Magnifying glass
Hover image to zoom
$1,074.46 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
240v
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
22.5 Cv

Description

–
ASCO Red Hat Hot Water & Steam service 2-way normally closed solenoid valves will provide On/Off control of hot water and low pressure steam. This valve has one inlet and one outlet and does not pass fluid until the coil is energized. Used in a variety of applications including: dry cleaning, steam irons, steam baths, autoclaves, molding, sterilizers and laundry equipment.

Features:
  • Handle the challenges of high temperature fluids.
  • PTFE and EPDM discs, stainless steel seats, plus high temperature coils, help provide long, reliable service life.
  • Wide range of valve constructions, including straight-through and slow closing, with normally closed and normally open operation.

Specs

–
Size:

1-1/2"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Brass

Hertz:

60

Voltage:

240v

Flow Capacity (Cv):

22.5

Max Fluid Temp:

210°F (Hot Water)

300°F (Steam)

Max Pressure (PSI):

150 (Hot Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply House is awesome!

Always check here first for your parts needs, I do and am always happy I did!
JB
Denver
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy