Apply to be a TradeMaster!
Main product image of 1" NPT 2-Way Solenoid Valve, 13.5 CV (120/60VAC)
Magnifying glass
Hover image to zoom

1" NPT 2-Way Solenoid Valve, 13.5 CV (120/60VAC)

SKU:
8220G025
Rating:
(0)
Q&A:
(0)
1" NPT 2-Way Solenoid Valve, 13.5 CV (120/60VAC)
Magnifying glass
Hover image to zoom
$871.28 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
13.5 Cv
Product Highlight: Wattage
10.1 Watts

Description

–
A heavy-duty, pilot operated piston valve 120/60 VAC, stainless steel pistons, Brass Body

Features
  • PTFE and EPDM discs, stainless steel seats, plus high temperature coils
  • For high-temperature fluids
  • Wide range of valve constructions, including straight through and slow-closing, with normally closed and
  • normally open operation
  • Specify these valves for the high-temperature applications found in
  • laundries,
  • molding,
  • sterilizers,
  • steam atomization,
  • autoclaves, and many others
  • pilot operated diaphragm valves

Specs

–
Size:

1"

Connection Type:

Threaded

Flow Capacity (Cv):

13.5

Voltage:

120v

Hertz:

60

Body Pattern:

2-Way

Wattage:

10.1

Max Temp (F):

125°F

Material:

Brass

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy