Apply to be a TradeMaster!
Main product image of 1-1/2" NPT 2-Way Normally Closed Solenoid Valve (5-125 PSI Steam, 5-150 PSI, 22.5 CV, 120V)
Magnifying glass
Hover image to zoom

1-1/2" NPT 2-Way Normally Closed Solenoid Valve (5-125 PSI Steam, 5-150 PSI, 22.5 CV, 120V)

SKU:
8220G29
Rating:
(0)
Q&A:
(0)
1-1/2" NPT 2-Way Normally Closed Solenoid Valve (5-125 PSI Steam, 5-150 PSI, 22.5 CV, 120V)
Magnifying glass
Hover image to zoom
$1,782.59 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
22.5 Cv

Description

–
Note: Image may not represent actual product

Features:
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include:
    • Car wash
    • Laundry equipment
    • Air compressors
    • Industrial water control
    • Pumps


Specs

–
Size:

1-1/2"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Flow Capacity (Cv):

22.5

Voltage:

120v

Material:

Brass

Max Fluid Temp:

180°F (AC)

125°F (DC)

Pressure Rating:

300 psi (Water - MAX AC)

300 psi (Water - MAX DC)

Wattage:

17.1/F (AC)

40.6/F (DC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy