Apply to be a TradeMaster!
3/4" NPT Normally Closed 2-Way Hot Water/Steam Solenoid Valve, 8.8 Cv (240V)

3/4" NPT Normally Closed 2-Way Hot Water/Steam Solenoid Valve, 8.8 Cv (240V)

SKU:
8220G408-240V
Rating:
(0)
Q&A:
(0)
3/4" NPT Normally Closed 2-Way Hot Water/Steam Solenoid Valve, 8.8 Cv (240V)
$652.12 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
240v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
8.8 Cv

Description

–
2 Way Normally Closed Solenoid Valve, 3/4", NPT, 240Vac, 8.8 Cv 0-50 PSI Steam 0-150 PSI Hot Water Pilot Operated Brass Body with EPDM Diaphragm and Nema 4X Enclosure

ASCO Red Hat Hot Water & Steam service 2-way normally closed solenoid valves will provide On/Off control of hot water and low pressure steam. This valve has one inlet and one outlet and does not pass fluid until the coil is energized. Used in a variety of applications including: dry cleaning, steam irons, steam baths, autoclaves, molding, sterilizers and laundry equipment.

Features:
  • Higher Flow: Up to 60% more flow than competitors; ASCO’s 3/4” flow equals competitors’ 1” flow
  • Longer Life: Floating PTFE diaphragm provides positive sealing, improved durability; up to four times longer than other valves
  • 1,000,000 cycles on hot water and 50 psi steam*
  • 500,000 cycles on 125 psi steam*
  • Improved Serviceability: Threaded bonnet is easy to remove for quick inspection and serviceability; reduces downtime and maintenance costs
  • Lower Power: Smaller operator reduces energy consumption on 5 psi differential pressure applications (10.1 watts reduced to 6.1 watts)
  • DC Constructions: Quiet design that works with 0 psi differential pressure on hot water and 50 psi steam
  • Inventory Reduction: One valve for both steam and hot water


Applications:
  • Sterilizers
  • Laundry equipment
  • Dishwashing equipment
  • Food service equipment
  • Autoclaves
  • Boilers

Specs

–
Connection Type:

Threaded

Position:

Normally Closed

Size:

3/4"

Body Pattern:

2-Way

Flow Capacity (Cv):

8.8

Material:

Brass

Voltage:

240v

Enclosure Type:

NEMA-4X

Max Fluid Temp:

210°F (Hot Water)

300°F (Steam)

Max Pressure (PSI):

150 (Hot Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy