Apply to be a TradeMaster!
Main product image of 1/2" Slow Closing Solenoid Valve, 3.5 CV (120v)
Magnifying glass
Hover image to zoom

1/2" Slow Closing Solenoid Valve, 3.5 CV (120v)

SKU:
8221G003
Rating:
(0)
Q&A:
(0)
1/2" Slow Closing Solenoid Valve, 3.5 CV (120v)
Magnifying glass
Hover image to zoom
$567.18 each
In Stock
In Stock
Get 24 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Wattage
22.6/F (DC), 6.1/F (AC) Watts

Description

–
ASCO Slow Closing 2-way normally closed On/Off solenoid valves help protect against the water hammer problems found in many water applications. The built-in snubber slows disc closing speed to protect system against water hammer damage more effectively than other techniques. Pressure spike due to water hammer reduced to a point eliminating the need for suppressors or other controls in most water systems. This valve has one inlet and one outlet and does not pass fluid until the coil is energized. Fluid Controls Institute Inc. evaluations have classified these valves FCI-82-1 Class CC.

Specs

–
Application:

Plumbing

Heating

Size:

1/2"

Voltage:

120v

Connection Type:

Threaded

Position:

Normally Closed

Flow Capacity (Cv):

3.5

Flow type:

High Flow

Hertz:

60

Wattage:

22.6/F (DC)

6.1/F (AC)

Pressure Differential:

125 psi (Max DC)

150 psi (Max AC)

5 psi (Minimum)

Max Fluid Temp:

150°F (DC)

180°F (AC)

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Material:

Brass

Features:

Pilot Operated

Slow Closing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy