Apply to be a TradeMaster!
Main product image of 1-1/2" NPT Normally Closed 2-Way Solenoid Valve (120/60VAC)
Magnifying glass
Hover image to zoom

1-1/2" NPT Normally Closed 2-Way Solenoid Valve (120/60VAC)

SKU:
8221G011
Rating:
(1)
Q&A:
(0)
1-1/2" NPT Normally Closed 2-Way Solenoid Valve (120/60VAC)
Magnifying glass
Hover image to zoom
$1,388.63 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120/60V
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
24 Cv

Description

–
120/60 VAC 1 1/2 IN, Brass Body Valve
Pilot Operated Slow Closing Solenoid Valve

Features
  • Great higher pressure ratings
  • Proven design with high flows rates
  • Poppet valves for tight shutoff
  • Mountable in variety of positions
  • Tapped mounting holes in body standard

Specs

–
Size:

1-1/2"

Connection Type:

Threaded

Voltage:

120/60V

Wattage:

11.6 (DC)

6.1/F (AC)

Flow Capacity (Cv):

24

Body Pattern:

2-Way

Max Temp (F):

125°F

Material:

Brass

Position:

Normally Closed

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great shut off valve

I installed this valve in a dentist office and the slow closing action made it very quite. It is right next to a computer terminal where a technician works and she never noticed it. Absolutely no water hammer on or off.
Woody
Columbia TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy