Apply to be a TradeMaster!
Main product image of 2" Slow Closing Solenoid Valve, 36 CV (24 VDC)
Magnifying glass
Hover image to zoom

2" Slow Closing Solenoid Valve, 36 CV (24 VDC)

SKU:
8221G13-24VDC
Rating:
(0)
Q&A:
(0)
2" Slow Closing Solenoid Valve, 36 CV (24 VDC)
Magnifying glass
Hover image to zoom
$2,616.24 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24 VDC
Product Highlight: Size
2"
Product Highlight: Flow Capacity (Cv)
36 Cv
Product Highlight: Material
Brass

Description

–
2" Slow Closing Solenoid Valve, 36 CV (24 VDC)

Features
  • Pilot operated, normally open or normally closed
  • Snubber slows disc closing speed to protect system against water hammer damage more effectively than other techniques
  • Pressure spike due to water hammer is reduced to a point eliminating the need for suppressors or other controls in most water systems

Specs

–
Application:

Heating

Size:

2"

Voltage:

24 VDC

Position:

Normally Closed

Material:

Brass

Flow Capacity (Cv):

36

Features:

Pilot Operated

Slow Closing

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy