Apply to be a TradeMaster!
2" Slow Closing Solenoid Valve, 36 CV (120v)

2" Slow Closing Solenoid Valve, 36 CV (120v)

SKU:
8221G13HW
Rating:
(0)
Q&A:
(0)
2" Slow Closing Solenoid Valve, 36 CV (120v)
$2,233.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
2"
Product Highlight: Flow Capacity (Cv)
36 Cv
Product Highlight: Material
Brass

Description

–
Asco RedHat 2" Slow Closing Solenoid Valve, 36 CV (120v)

Specs

–
Application:

Heating

Size:

2"

Voltage:

120v

Position:

Normally Closed

Flow Capacity (Cv):

36

Pressure Differential:

150 psi (Max AC)

5 psi (Minimum)

Material:

Brass

Features:

Pilot Operated

Slow Closing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy