Apply to be a TradeMaster!
Main product image of 1" Normally Closed Pilot Operated Steam Valve, 13 CV (388°F)
Magnifying glass
Hover image to zoom

1" Normally Closed Pilot Operated Steam Valve, 13 CV (388°F)

SKU:
8222-099
Rating:
(0)
Q&A:
(0)
1" Normally Closed Pilot Operated Steam Valve, 13 CV (388°F)
Magnifying glass
Hover image to zoom
$2,892.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
13 Cv
Product Highlight: Wattage
28.2 Watts

Description

–
1" Normally Closed Pilot Operated Steam Valve, 13 CV (388°F)

Features:
  • Handle the challenges of high-temperature fluids
  • PTFE and EPDM discs, stainless steel seats, plus hightemperature coils, help provide long, reliable service life
  • Wide range of valve constructions, including straightthrough and slow-closing, with normally closed and normally open operation
  • Specify these valves for the high-temperature applications found in laundries, molding, steam atomization, sterilizers, autoclaves, and many others
  • Series 8222: pilot operated diaphragm and piston valves. Y-body floating piston design

Solenoid Enclosures: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; Red-Hat - Type 1.

Note: Image may not be actual representation of item.

Specs

–
Connection Type:

Threaded

Size:

1"

Flow Capacity (Cv):

13

Wattage:

28.2

Max Fluid Temp:

388°F (Steam)

Features:

Pilot Operated

Max Pressure Differential (PSI):

200

Min Pressure Differential (PSI):

0

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy