Apply to be a TradeMaster!
Main product image of 3/4" NPT Normally Closed 2-Way Brass Solenoid Valve for Steam (120/60AC)
Magnifying glass
Hover image to zoom

3/4" NPT Normally Closed 2-Way Brass Solenoid Valve for Steam (120/60AC)

SKU:
8222G095
Rating:
(1)
Q&A:
(0)
3/4" NPT Normally Closed 2-Way Brass Solenoid Valve for Steam (120/60AC)
Magnifying glass
Hover image to zoom
$450.68 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
5 Cv

Description

–
Series 8222 valves are 2-way normally closed, internal pilot-operated solenoid valves designed for steam service. Valves are made of rugged brass or stainless steel with internal parts of stainless steel and elastomers of ethylene propylene. Series 8222 valves may be provided with a general purpose or explosionproof solenoid enclosure.

Features:
  • Handle the challenges of high temperature fluids.
  • PTFE and EPDM discs, stainless steel seats, plus high temperature coils, help provide long, reliable service life.
  • Wide range of valve constructions, including straight-through and slow closing, with normally closed and normally open operation.

Specs

–
Application:

Steam

Size:

3/4"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Brass

Hertz:

60

Voltage:

120v

Flow Capacity (Cv):

5

Max Temp (F):

300°F

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

good product and good price
walter
miami
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy