Apply to be a TradeMaster!
1/2" NPT Normally Closed 2-Way Brass Solenoid Valve w/ Teflon Seals and Nema 4X Enclosure

1/2" NPT Normally Closed 2-Way Brass Solenoid Valve w/ Teflon Seals and Nema 4X Enclosure

SKU:
8222G76
Rating:
(0)
Q&A:
(0)
1/2" NPT Normally Closed 2-Way Brass Solenoid Valve w/ Teflon Seals and Nema 4X Enclosure
$502.91 each
In Stock
In Stock
Get 1 Tue, Aug 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

8222G76 is an official OEM 2-Way Brass Solenoid Valve for Asco RedHat Plumbing Supplies.

Specs

Application:

Steam

Size:

1/2"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Brass

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy