Apply to be a TradeMaster!
Main product image of 1/2" NPT High Pressure Solenoid Valve, 3.2 CV (120V)
Magnifying glass
Hover image to zoom

1/2" NPT High Pressure Solenoid Valve, 3.2 CV (120V)

SKU:
8223G10
Rating:
(0)
Q&A:
(0)
1/2" NPT High Pressure Solenoid Valve, 3.2 CV (120V)
Magnifying glass
Hover image to zoom
$2,110.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.2 Cv

Description

–
1/2" NPT High Pressure Solenoid Valve, 3.2 CV (120V)

Product Features
  • Rugged piston construction built to withstand pressure ratings to 1500 psi
  • Angle body design for high flows
  • Ideal for high-pressure water applications, such as car washes
  • Mountable in any position

Specs

–
Connection Type:

Threaded

Size:

1/2"

Flow Capacity (Cv):

3.2

Voltage:

120v

Body Pattern:

2-Way

Fluid Temperature Range:

180 F Max

Features:

NEMA 4X

Position:

Normally Closed

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy