Apply to be a TradeMaster!
Main product image of 1/4" Normally Closed Solenoid Valve, .17 CV (24v)
Magnifying glass
Hover image to zoom

1/4" Normally Closed Solenoid Valve, .17 CV (24v)

SKU:
8262G020-24V
Rating:
(0)
Q&A:
(0)
1/4" Normally Closed Solenoid Valve, .17 CV (24v)
Magnifying glass
Hover image to zoom
8262G020-24V has been discontinued
Discontinued April 4, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" 2-Way Brass Solenoid Valve
SKU:8262H20-24V
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Voltage
120v, 24V
Product Highlight: Flow Capacity (Cv)
0.17 Cv
Product Highlight: Wattage
10.6 (DC), 6.1 (AC) Watts
Product Highlight: Body Pattern
2-Way

Description



Features
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Wide range of elastomers for specialty service
  • Mountable in any position
  • Brass and stainless steel constructions
  • Nominal Ambient Temp: Ranges AC: 32°F to 125°F (0°C to 52°C)
    DC: 32°F to 104°F (0°C to 40°C)


Solenoid Enclosures
  • Standard: Watertight, Types 1, 2, 3, 3S, 4, and 4X
  • Optional: Explosion-proof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9

Specs

Application:

Plumbing

Size:

1/4"

Connection Type:

Threaded

Voltage:

120v

24V

Flow Capacity (Cv):

0.17

Wattage:

10.6 (DC)

6.1 (AC)

Body Pattern:

2-Way

Max Fluid Temp:

120°F (DC)

180°F (AC)

Features:

NEMA 4X

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Thread Size:

1/4"

Material:

Brass

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Pressure Rating:

340 psi (Water - MAX AC)

160 psi (Lt. Oil @ 300 SSU - MAX AC)

360 psi (Air-Inert Gas - MAX AC)

150 psi (Air-Inert Gas - MAX DC)

125 psi (Water - MAX DC)

125 psi (Lt. Oil @ 300 SSU - MAX DC)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm