| Application: | Plumbing |
|---|---|
| Size: | 1/4" |
| Connection Type: | Threaded |
| Voltage: | 120v 24V |
| Flow Capacity (Cv): | 0.35 |
| Wattage: | 10.6 (DC) 6.1 (AC) |
| Body Pattern: | 2-Way |
| Max Fluid Temp: | 180°F (AC) 120°F (DC) |
| Features: | NEMA 4X |
| Flow type: | High Flow |
| Position: | Normally Closed |
| Thread Type: | Female |
| Thread Size: | 1/4" |
| Material: | Brass |
| Ambient Temperature: | 32°F to 104°F (DC) 32°F to 125°F (AC) |
| Pressure Rating: | 165 psi (Water - MAX AC) 90 psi (Lt. Oil @ 300 SSU - MAX AC) 140 psi (Air-Inert Gas - MAX AC) 60 psi (Lt. Oil @ 300 SSU - MAX DC) 60 psi (Water - MAX DC) 65 psi (Air-Inert Gas - MAX DC) |