Apply to be a TradeMaster!
Main product image of 1/8" Normally Closed Solenoid Valve (120v)
Magnifying glass
Hover image to zoom

1/8" Normally Closed Solenoid Valve (120v)

SKU:
8262H002
Rating:
(1)
Q&A:
(0)
1/8" Normally Closed Solenoid Valve (120v)
Magnifying glass
Hover image to zoom
$82.80 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/8"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.34 Cv

Description

–


Features
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Wide range of elastomers for specialty service
  • Mountable in any position
  • Brass and stainless steel constructions
  • Nominal Ambient Temp: Ranges AC: 32°F to 125°F (0°C to 52°C)
    DC: 32°F to 104°F (0°C to 40°C)

    Solenoid Enclosures
    • Standard: Watertight, Types 1, 2, 3, 3S, 4, and 4X
    • Optional: Explosion-proof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9

Specs

–
Application:

Plumbing

Size:

1/8"

Connection Type:

Threaded

Voltage:

120v

Flow Capacity (Cv):

0.34

Wattage:

6.1 (AC)

10.6 (DC)

Body Pattern:

2-Way

Max Fluid Temp:

180°F (AC)

120°F (DC)

Features:

NEMA 4X

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Thread Size:

1/8"

Material:

Brass

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Pressure Rating:

155 psi (Air-Inert Gas - MAX AC)

180 psi (Water - MAX AC)

140 psi (Lt. Oil @ 300 SSU - MAX AC)

80 psi (Lt. Oil @ 300 SSU - MAX DC)

80 psi (Water - MAX DC)

80 psi (Air-Inert Gas - MAX DC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice product

I installed this solenoid valve in the pressure feed line to my oil furnace burner head. It is fed through a delay timer circuit providing smooth ignition and very fast shutdown. Also prevents after burn dripping and high emissions during those phases. Works great so far, only been in service for 2 weeks.
Mr Fixit.
Portland OR
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy