Apply to be a TradeMaster!
Main product image of 1/4" NPT 2 Way Normally Closed Brass Direct Acting Solenoid Valve
Magnifying glass
Hover image to zoom

1/4" NPT 2 Way Normally Closed Brass Direct Acting Solenoid Valve

SKU:
8262H020-120VAC
Rating:
(0)
Q&A:
(0)
1/4" NPT 2 Way Normally Closed Brass Direct Acting Solenoid Valve
Magnifying glass
Hover image to zoom
$115.52 each
In Stock
In Stock
Get 5 Wed, Oct 7

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.21 Cv

Description

–
ASCO Red Hat general purpose 2-way normally closed solenoid valves provide On/Off control of air, inert gas, water, light oil (300SSU) and other clean flowing media compatible with the materials of construction. This valve has one inlet and one outlet and does not pass fluid until the coil is energized. Small direct acting poppet design for tight flow shutoff. Mountable in any position. Tapped mounting holes in the body are standard. This valve is also suitable for vacuum service from 0-29 inches Hg.

Features:
  • Type: 2-Way Normally Closed (energize to open)
  • Pipe Size: 1/4" NPT, 3/32" Orifice, Cv 0.21
  • Construction: Brass Body, NBR (buna-n) seals, other materials include stainless steel 305, 430F, 302, and a copper shading coil
  • Pressure (Min-Max): 0-370 PSI (air), 0-330 PSI (water), 0-160 PSI (light oil)
  • Flow Rate (Min-Max): 0-3.8 GPM (water), 0-48 SCFM (air)
  • Coil Type: General purpose/watertight, dusttight, corrosion resistant
  • Enclosure Rating: Type 1, 2, 3, 3S, 4 & 4X
  • Coil Rating : 120/60 VAC, 6.1 watts, class F continuous duty service
  • Coil Termination: 1/2" Conduit Hub with 18" lead wires
  • Agency Approvals: UL listed-safety shutoff, CSA certified, FM approved, CE
  • Media Temperature: 180 °F maximum
  • Ambient Temperature: 32-131 °F nominal (-13 °F minimum where freezing water is not a factor)
  • Specs

    –
    Application:

    Plumbing

    Size:

    1/4"

    Flow Capacity (Cv):

    0.21

    Connection Type:

    Threaded

    Voltage:

    120v

    Wattage:

    6.1

    Body Pattern:

    2-Way

    Max Fluid Temp:

    120°F (DC)

    180°F (AC)

    Flow type:

    High Flow

    Position:

    Normally Closed

    Thread Size:

    1/4"

    Thread Type:

    Female

    Material:

    Brass

    Ambient Temperature:

    32°F to 104°F (DC)

    32°F to 125°F (AC)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy