Apply to be a TradeMaster!
Main product image of 1/4" NPT 2-Way Normally Closed Solenoid Valve (240v)
Magnifying glass
Hover image to zoom

1/4" NPT 2-Way Normally Closed Solenoid Valve (240v)

SKU:
8262H07-240V
Rating:
(0)
Q&A:
(0)
1/4" NPT 2-Way Normally Closed Solenoid Valve (240v)
Magnifying glass
Hover image to zoom
$206.59 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
240v
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.35 Cv

Specs

–
Size:

1/4"

Connection Type:

Threaded

Flow Capacity (Cv):

0.35

Voltage:

240v

Wattage:

6.1 (AC)

10.6 (DC)

Body Pattern:

2-Way

Features:

NEMA 4X

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Thread Size:

1/4"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy