Apply to be a TradeMaster!
Main product image of 1/8" Normally Closed Solenoid Valve, .35 CV (480V)
Magnifying glass
Hover image to zoom

1/8" Normally Closed Solenoid Valve, .35 CV (480V)

SKU:
8262H2-480V
Rating:
(0)
Q&A:
(0)
1/8" Normally Closed Solenoid Valve, .35 CV (480V)
Magnifying glass
Hover image to zoom
$295.77 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
480V
Product Highlight: Size
1/8"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.35 Cv

Description

–
Features
  • Welded core tube provides higher pressure ratings
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Wide range of elastomers for specialty service applications
  • Mountable in any position
  • Tapped mounting holes in body standard
  • Nominal Ambient Temp Ranges
    • AC: -13°F to 131°F
    • DC: -13°F to 131°F
    • The nominal limitation of 32°F is advisable for any valve that might contain moisture (water vapor).
Solenoid Enclosures
  • Standard: Watertight, Types 1, 2, 3, 3S, 4, and 4X
  • Optional: Explosion-proof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9

Specs

–
Size:

1/8"

Connection Type:

Threaded

Flow Capacity (Cv):

0.35

Voltage:

480V

Wattage:

6.1 (AC)

10.6 (DC)

Body Pattern:

2-Way

Max Fluid Temp:

180°F (AC)

180°F (DC)

Features:

NEMA 4X

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Material:

Brass

Pressure Rating:

180 psi (Water - MAX AC)

100 psi (Water - MAX DC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy