Apply to be a TradeMaster!
Main product image of 1/4" Normally Closed Solenoid Valve (120v)
Magnifying glass
Hover image to zoom

1/4" Normally Closed Solenoid Valve (120v)

SKU:
8262H202
Rating:
(5)
Q&A:
(0)
1/4" Normally Closed Solenoid Valve (120v)
Magnifying glass
Hover image to zoom
$137.67 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.5 Cv

Description

–


Features
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Wide range of elastomers for specialty service
  • Mountable in any position
  • Brass and stainless steel constructions
  • Nominal Ambient Temp: Ranges AC: 32°F to 125°F (0°C to 52°C)
    DC: 32°F to 104°F (0°C to 40°C)

    Solenoid Enclosures
    • Standard: Watertight, Types 1, 2, 3, 3S, 4, and 4X
    • Optional: Explosion-proof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9

Specs

–
Application:

Plumbing

Size:

1/4"

Connection Type:

Threaded

Voltage:

120v

Flow Capacity (Cv):

0.5

Wattage:

10.1 (AC)

11.6 (DC)

Body Pattern:

2-Way

Max Fluid Temp:

150°F (DC)

180°F (AC)

Features:

NEMA 4X

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Thread Size:

1/4"

Material:

Brass

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Pressure Rating:

200 psi (Water - MAX AC)

145 psi (Lt. Oil @ 300 SSU - MAX AC)

180 psi (Air-Inert Gas - MAX AC)

45 psi (Lt. Oil @ 300 SSU - MAX DC)

40 psi (Air-Inert Gas - MAX DC)

40 psi (Water - MAX DC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Use these Asco valves all the time and they work great.

Use this product on mold fluid heater to heat injection molding molds in our machines. It does help to put a strainer inline to keep any material from going into the valve and sticking it open though.
Jam
Twinsburg Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works as promised
mister guy
owatonna minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used this for a older miller welder feeder gas valve. Works very well.
Jack Day
Chico, Ca
5 years ago
Was this review helpful to you?

I love this product

Excellent service and product
None
MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Industrial Quality Valve

Great solenoid very quite.
Andy
Rhode Island
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy